Baldwin Reserve FDSEAXTUBRCRR112X150 Ful (Discontinued)
- Mfr # FD.SEAXTUB.R.CRR.112X150
- Zoro # G2100382
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.SEAXTUB.R.CRR.112X150
Zoro #
G2100382
UPC #
884011713483
Country of Origin
China
Dimensions
Height
3.7
Length
21.9
Width
6.4
Details
Item
Baldwin Reserve FDSEAXTUBRCRR112X150 Ful
Lockset Function
Full Dummy
Finish
Satin Nickel
Series
Reserve
Color
Venetian Bronze by Satin Nickel
Material
Brass
Features
Right Hand
Style
Round
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
5.5
Product Type
Tube
Description
Baldwin Reserve FDSEAXTUBRCRR112X150 Ful
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.