This item is Discontinued.

No Product Image Available

Baldwin Reserve FDSEAXTUBRCRR190X150 Ful (Discontinued)

  • Mfr # FDSEAXTUBRCRR190X150
  • Zoro # G0081918
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDSEAXTUBRCRR190X150
Zoro #
G0081918
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Baldwin Reserve FDSEAXTUBRCRR190X150 Ful
Series
Reserve
Material
Brass
Color
Satin Black by Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
0

Description

Baldwin Reserve FDSEAXTUBRCRR190X150 Ful

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.