This item is Discontinued.

No Product Image Available

Baldwin Reserve FDWESXFEDRTSR141 Full Du (Discontinued)

  • Mfr # FDWESXFEDTSR055
  • Zoro # G2243219
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDWESXFEDTSR055
Zoro #
G2243219
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Baldwin Reserve,FDWESXFEDRTSR141 Full Du
Lockset Function
Full Dummy
Finish
Bright Nickel
Series
Reserve
Color
Satin Nickel
Features
Right Hand
Material
Brass
Style
Traditional
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
0

Description

Baldwin Reserve,FDWESXFEDRTSR141 Full Du

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.