This item is Discontinued.

Baldwin Baldwin Reserve FDWESXFEDRTSR260THK Full FDWESXFEDRTSR260THK

Baldwin Reserve FDWESXFEDRTSR260THK Full (Discontinued)

  • Mfr # FDWESXFEDRTSR260THK
  • Zoro # G2243191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDWESXFEDRTSR260THK
Zoro #
G2243191
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Baldwin Reserve,FDWESXFEDRTSR260THK Full
Lockset Function
Full Dummy
Finish
Bright Chrome
Series
Reserve
Features
Right Hand
Material
Brass
Color
Bright Chrome
Style
Traditional
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,FDWESXFEDRTSR260THK Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.