This item is Discontinued.

Baldwin Baldwin Reserve HDCRYTAR049 Half Dummy C HD.CRY.TAR.049

Baldwin Reserve HDCRYTAR049 Half Dummy C (Discontinued)

  • Mfr # HD.CRY.TAR.049
  • Zoro # G2243760
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD.CRY.TAR.049
Zoro #
G2243760
UPC #
884011836335
Country of Origin
China

Dimensions

Height
3.3
Length
5.3
Width
5.3

Details

Item
Baldwin Reserve,HDCRYTAR049 Half Dummy C
Finish
Matte Brass and Black
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Matte Brass and Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Material
Brass
Function
Half Dummy
Weight
1.3

Description

Item Baldwin Reserve,HDCRYTAR049 Half Dummy C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.