This item is Discontinued.

Baldwin Baldwin Reserve HDELLTSR049 Half Dummy E HD.ELL.TSR.049

Baldwin Reserve HDELLTSR049 Half Dummy E (Discontinued)

  • Mfr # HD.ELL.TSR.049
  • Zoro # G2243943
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD.ELL.TSR.049
Zoro #
G2243943
UPC #
884011484628
Country of Origin
China

Dimensions

Length
5.3
Height
3.4
Width
5.5

Details

Item
Baldwin Reserve,HDELLTSR049 Half Dummy E
Finish
Matte Brass and Black
Series
Reserve
Lockset Handle Type
Knob
Style
Traditional
Color
Matte Brass and Black
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Function
Half Dummy
Weight
1.55

Description

Item Baldwin Reserve,HDELLTSR049 Half Dummy E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.