This item is Discontinued.

Baldwin Baldwin Reserve HDTRATSR049 Half Dummy T HD.TRA.TSR.049

Baldwin Reserve HDTRATSR049 Half Dummy T (Discontinued)

  • Mfr # HD.TRA.TSR.049
  • Zoro # G2244275
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD.TRA.TSR.049
Zoro #
G2244275
UPC #
884011557957
Country of Origin
China

Dimensions

Height
3.5
Width
5.3
Length
5.4

Details

Item
Baldwin Reserve,HDTRATSR049 Half Dummy T
Series
Reserve
Color
Matte Brass and Black
Function
Half Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
1.7

Description

Baldwin Reserve,HDTRATSR049 Half Dummy T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.