Zoro Homepage

Baldwin Reserve PSCONCRR141 Passage Cont

  • Mfr # PS.CON.CRR.141

  • Zoro # G2050375


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Style
Knob
Finish
Bright Nickel
Includes
Latch
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS.CON.CRR.141
Zoro #
G2050375
UPC #
884011835376
Country of Origin
China

Details

Style
Knob
Item
Baldwin Reserve,PSCONCRR141 Passage Cont
Finish
Bright Nickel
Includes
Latch
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Color
Bright Nickel
Strike
Dual Strike
Function
Passage
Material
Brass

Description

Item Baldwin Reserve,PSCONCRR141 Passage Cont

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.