Zoro Homepage

Baldwin Reserve PSROUTAR141 Passage Roun

  • Mfr # PS.ROU.TAR.141

  • Zoro # G2244975


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Height
3.6
Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS.ROU.TAR.141
Zoro #
G2244975
UPC #
884011837448
Country of Origin
China

Dimensions

Height
3.6
Length
11.1
Width
5.9

Details

Item
Baldwin Reserve,PSROUTAR141 Passage Roun
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Function
Passage
Strike
Dual Strike
Color
Bright Nickel
Material
Brass

Description

Item Baldwin Reserve,PSROUTAR141 Passage Roun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.