Shop TOWNSTEEL

Manual, Hydraulic, TownSteel Overhead Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # TDC 40-CUSH-AL
  • Zoro # G9345375

product price: 
$
436.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TDC 40-CUSH-AL
Zoro #
G9345375
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
2 5/16 in
Housing Height
3 9/16 in
Housing Length
12 1/4 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
42 in
Interior Door Width
48 in
Spring Size - Maximum
6
Height Between Mounting Holes
2 1/4 in
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
42 in
Spring Size - Minimum
1
Length Between Mounting Holes
1 in, 5 in
Fits Chest Size
Adjustable Latch

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Arm Type
Parallel
Ligature Resistant
No
Max. Door Opening
90 Degrees to 180 Degrees
Includes
Template
Arm Material
Forged Steel
ADA Compliant
Yes
Projection from Wall
5 in
Standards
ANSI/BHMA, UL and ULC Listed
Mounting Hardware
Included
Category Type
Parallel Arm
Series
TDC 40
Features
Adjustable Latch
Door Handing
Non-Handed
For Use With
Commercial Doors
Mounting Style
Parallel Arm
Door Opening - Maximum
180 Degrees
UL Fire Rating
UL10C
Performance Grade
1
Includes Hardware
Hardware Included
Spring Type
Adjustable
Operation Style
Manual
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aluminum Painted
Projection
2 1/4 in
Door Opening - Minimum
90 Degrees
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
Shell Material
Cast Iron
Wire Color
Gray

Description

Door Closer, Townsteel 40 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Forged Steel, Arm Type Parallel, Color Gray, Exterior Door Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.