
Baldwin Reserve PVCRYTRR141 Privacy Crys (Discontinued)
- Mfr # PV.CRY.TRR.141
- Zoro # G2245903
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV.CRY.TRR.141
Zoro #
G2245903
UPC #
884011834515
Country of Origin
China
Dimensions
Width
5.9
Height
3.7
Length
11.1
Details
Item
Baldwin Reserve,PVCRYTRR141 Privacy Crys
Lockset Handle Type
Knob
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Bright Nickel
Includes
Latch
Style
Traditional
Strike Type
Dual Strike
Color
Bright Nickel
Weight
2.7
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,PVCRYTRR141 Privacy Crys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.