
Baldwin Reserve PVELLTRR049 Privacy Elli (Discontinued)
- Mfr # PV.ELL.TRR.049
- Zoro # G2246299
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV.ELL.TRR.049
Zoro #
G2246299
UPC #
884011492333
Country of Origin
China
Dimensions
Height
3.6
Length
11.1
Width
5.9
Details
Item
Baldwin Reserve,PVELLTRR049 Privacy Elli
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Weight
3.3
Strike
Dual Strike
Color
Matte Brass and Black
Material
Brass
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,PVELLTRR049 Privacy Elli
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.