
Baldwin Reserve PVROUTRR003 Privacy Roun
Mfr # PV.ROU.TRR.003
Zoro # G2246682
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Style
Traditional
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV.ROU.TRR.003
Zoro #
G2246682
UPC #
884011460042
Country of Origin
China
Dimensions
Width
6
Height
3.6
Length
11.1
Details
Item
Baldwin Reserve,PVROUTRR003 Privacy Roun
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Style
Traditional
Includes
Latch
Strike Type
Dual Strike
Finish
Brass
Material
Brass
Weight
3.55
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,PVROUTRR003 Privacy Roun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.