Zoro Homepage

Baldwin Reserve PVRUSRSR481 Privacy Rust

  • Mfr # PV.RUS.RSR.481

  • Zoro # G2246874


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Function
Privacy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV.RUS.RSR.481
Zoro #
G2246874
UPC #
884011500601
Country of Origin
China

Dimensions

Height
3.6
Width
6.1
Length
11.1

Details

Item
Baldwin Reserve,PVRUSRSR481 Privacy Rust
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Function
Privacy
Weight
4.2
Material
Brass
Color
Dark Bronze
Strike
Dual Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Item Baldwin Reserve,PVRUSRSR481 Privacy Rust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.