Zoro Homepage

Baldwin Reserve PVTRATSR112X260 Privacy

  • Mfr # PV.TRA.TSR.112X260

  • Zoro # G2247251


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Lockset Function
Privacy
Lockset Finish
Bright Chrome
Series
Reserve
Finish
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV.TRA.TSR.112X260
Zoro #
G2247251
UPC #
-
Country of Origin
China

Details

Item
Baldwin Reserve,PVTRATSR112X260 Privacy
Lockset Handle Type
Knob
Lockset Function
Privacy
Lockset Finish
Bright Chrome
Series
Reserve
Finish
Bright Chrome
Strike Type
Dual Strike
Includes
Latch
Style
Traditional

Description

Item Baldwin Reserve,PVTRATSR112X260 Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.