
Baldwin Reserve PVTRATSR150 Privacy Trad
Mfr # PV.TRA.TSR.150
Zoro # G2247285
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Knob
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV.TRA.TSR.150
Zoro #
G2247285
UPC #
884011492609
Country of Origin
China
Dimensions
Width
5.8
Length
11.1
Height
3.7
Details
Item
Baldwin Reserve,PVTRATSR150 Privacy Trad
Lockset Handle Type
Knob
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Satin Nickel
Includes
Latch
Strike Type
Dual Strike
Style
Traditional
Material
Brass
Weight
2.9
Color
Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,PVTRATSR150 Privacy Trad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.