
Baldwin Reserve SCCHEXDECRTRR112THK Sing (Discontinued)
- Mfr # SC.CHEXDEC.R.TRR.112.THK
- Zoro # G2249254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC.CHEXDEC.R.TRR.112.THK
Zoro #
G2249254
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Baldwin Reserve,SCCHEXDECRTRR112THK Sing
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Color
Venetian Bronze
Material
Brass
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCCHEXDECRTRR112THK Sing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.