Baldwin Reserve SCDELXCURRTAR141 Single (Discontinued)
- Mfr # SCDELXCURRTAR055
- Zoro # G2256202
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCDELXCURRTAR055
Zoro #
G2256202
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Baldwin Reserve,SCDELXCURRTAR141 Single
Material
Brass
Color
Bright Nickel
Keyway Type
C Keyway
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Series
Reserve
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
0
Description
Baldwin Reserve,SCDELXCURRTAR141 Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.