Baldwin Reserve SCLAJXSQULCSR150 Left Ha (Discontinued)
- Mfr # SCLAJXSQUCSR150
- Zoro # G2057999
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCLAJXSQUCSR150
Zoro #
G2057999
UPC #
-
Country of Origin
China
Dimensions
Width
6.5
Length
22
Height
3.6
Details
Item
Baldwin Reserve,SCLAJXSQULCSR150 Left Ha
Hand
Left
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Material
Brass
Features
Single Cylinder
Color
Satin Nickel
Style
Left Hand
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
8.6
Description
Baldwin Reserve,SCLAJXSQULCSR150 Left Ha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.