This item is Discontinued.

Baldwin Baldwin Reserve SCMIAXSQURCSR190 Single SCMIAXSQURCSR190

Baldwin Reserve SCMIAXSQURCSR190 Single (Discontinued)

  • Mfr # SCMIAXSQURCSR190
  • Zoro # G2266370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMIAXSQURCSR190
Zoro #
G2266370
UPC #
823079457038
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Baldwin Reserve,SCMIAXSQURCSR190 Single
Finish
Satin Black
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Color
Satin Black
Material
Brass
Features
Single Cylinder
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Cylinder Core Type
Single
Style
Miami
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCMIAXSQURCSR190 Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.