
Baldwin Reserve SCNAPXELLTAR003 Single C
Mfr # SC.NAPXELL.TAR.003
Zoro # G2059520
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Series
Reserve
Includes
Latch
Features
Single Cylinder
Lockset Handle Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC.NAPXELL.TAR.003
Zoro #
G2059520
UPC #
-
Country of Origin
China
Details
Item
Baldwin Reserve,SCNAPXELLTAR003 Single C
Finish
Brass
Series
Reserve
Includes
Latch
Features
Single Cylinder
Lockset Handle Type
Knob
Cylinder Core Type
Single
Style
Traditional
Strike Type
Dual Strike
Description
Baldwin Reserve,SCNAPXELLTAR003 Single C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.