
Baldwin Reserve SCNAPXFEDLTSR003 Single (Discontinued)
- Mfr # SCNAPXFEDTSR003
- Zoro # G1861235
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCNAPXFEDTSR003
Zoro #
G1861235
UPC #
884011682123
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Baldwin Reserve,SCNAPXFEDLTSR003 Single
Finish
Brass
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Includes
Latch
Features
Single Cylinder
Material
Brass
Color
Lifetime Brass
Style
Traditional
Number of Pins
5 Pin Cylinder
Cylinder Core Type
Single
Strike Type
Dual Strike
Weight
7.07
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve,SCNAPXFEDLTSR003 Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.