Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baldwin Reserve SCNAPXFEDRTRR003S Single

  • Mfr # SC.NAPXFED.R.TRR.003.S

  • Zoro # G2283301


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC.NAPXFED.R.TRR.003.S
Zoro #
G2283301
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Baldwin Reserve,SCNAPXFEDRTRR003S Single
Finish
Brass
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Features
Single Cylinder
Material
Brass
Color
Lifetime Brass
Strike Type
Dual Strike
Cylinder Core Type
Single
Style
Traditional
Number of Pins
5 Pin Cylinder
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCNAPXFEDRTRR003S Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.