This item is Discontinued.

Baldwin Baldwin Reserve SCNEWXTRATAR112 Single C SC.NEWXTRA.TAR.112

Baldwin Reserve SCNEWXTRATAR112 Single C (Discontinued)

  • Mfr # SC.NEWXTRA.TAR.112
  • Zoro # G2288271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC.NEWXTRA.TAR.112
Zoro #
G2288271
UPC #
884011491046
Country of Origin
China

Dimensions

Width
6.6142
Length
22.126
Height
3.7008

Details

Item
Baldwin Reserve,SCNEWXTRATAR112 Single C
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Material
Brass
Color
Venetian Bronze
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Weight
5.7
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve,SCNEWXTRATAR112 Single C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.