Zoro Homepage

Baltimore Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # 6767.102.KC

  • Zoro # G1458403


product price: $286.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Oil Rubbed Bronze
Width
3.1496
Material
Brass
Height
1.0236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6767.102.KC
Zoro #
G1458403
UPC #
-
Country of Origin
China

Dimensions

Width
3.1496
Height
1.0236
Length
11.8898

Details

Series
Estate
Item
Baltimore Oil Rubbed Bronze Handlesets O
Color
Oil Rubbed Bronze
Material
Brass

Description

Item Baltimore Oil Rubbed Bronze Handlesets O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.