Zoro Homepage

Barclay / Bristol Lifetime Brass Handlesets Lifetime Brass

  • Mfr # 6991.003.KN

  • Zoro # G1459289


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Weight
1.1
Height
0.9
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6991.003.KN
Zoro #
G1459289
UPC #
-
Country of Origin
China

Dimensions

Height
0.9
Length
12.1
Width
3.2

Details

Item
Barclay / Bristol Lifetime Brass Handles
Material
Brass
Series
Estate
Weight
1.1
Color
Lifetime Brass

Description

Item Barclay / Bristol Lifetime Brass Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.