Barclay / Bristol Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # 6991.102.KC

  • Zoro # G1459243


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
3
Length
12
Height
0.9
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6991.102.KC
Zoro #
G1459243
UPC #
-
Country of Origin
China

Dimensions

Width
3
Length
12
Height
0.9

Details

Series
Estate
Item
Barclay / Bristol Oil Rubbed Bronze Hand
Material
Brass
Color
Oil Rubbed Bronze

Description

Item Barclay / Bristol Oil Rubbed Bronze Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.