This item is Discontinued.

No Product Image Available

Barclay / Bristol Satin Nickel Handlesets Satin Nickel (Discontinued)

  • Mfr # 6991.150.KT
  • Zoro # G1459435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6991.150.KT
Zoro #
G1459435
UPC #
-
Country of Origin
China

Dimensions

Length
14.1
Width
4.7
Height
2.9

Details

Series
Estate
Item
Barclay / Bristol Satin Nickel Handleset
Material
Brass
Color
Satin Nickel

Description

Item Barclay / Bristol Satin Nickel Handleset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.