Bethpage Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel

  • Mfr # 5447V.056.LMR

  • Zoro # G1461063


product price:  $102.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Nickel
Cylinder Core Type
Single
Features
Left Hand
Length
6.1417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5447V.056.LMR
Zoro #
G1461063
UPC #
00884011401335
Country of Origin
China

Dimensions

Length
6.1417
Height
2.5984
Width
3.3858

Details

Series
Estate
Finish
Satin Nickel
Item
Bethpage Lever Lifetime Satin Nickel Doo
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
Color
Lifetime Satin Nickel

Description

Item Bethpage Lever Lifetime Satin Nickel Doo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.