Boulder Distressed ORB Handlesets Distressed ORB
Mfr # M512.402.KT
Zoro # G1468781
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Finish
Distressed Oil Rubbed Bronze
Series
Estate
Height
0
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M512.402.KT
Zoro #
G1468781
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Boulder Distressed ORB Handlesets Distre
Location Type
Interior
Finish
Distressed Oil Rubbed Bronze
Series
Estate
Material
Brass
Color
Distressed Oil Rubbed Bronze
Description
Item Boulder Distressed ORB Handlesets Distre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.