Boulder Left Hand Sectional Handleset Less Deadbolt Satin Black Finish - Baldwin
- Mfr # 85353190ACLH
- Zoro # G215546451
product price:Â
$
453.60
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Series
Estate
Handle Length
26.1 in
Width
10.2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85353190ACLH
- Zoro #
- G215546451
- UPC #
- 884011901781
- Country of Origin
- Mexico
Dimensions
- Handle Length
- 26.1 in
- Width
- 10.2 in
- Height
- 5.6 in
Details
- Finish
- Satin Black
- Series
- Estate
- Material
- Brass
- Color
- Satin Black
Description
When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is.. Baldwin Boulder Left Hand Sectional Handleset Less Deadbolt Satin Black Finish - Baldwin Quickship Item *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.