Zoro Homepage

Boulder Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # M512.102.KC

  • Zoro # G1470909


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Length
0
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M512.102.KC
Zoro #
G1470909
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Boulder Oil Rubbed Bronze Handlesets Oil
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Color
Oil Rubbed Bronze
Material
Brass

Description

Item Boulder Oil Rubbed Bronze Handlesets Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.