
Classic Lever Distressed ORB Door Levers Distressed ORB
Mfr # 5445V.402.MR
Zoro # G1483271
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Distressed Oil Rubbed Bronze
Length
3.8
Weight
2
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5445V.402.MR
Zoro #
G1483271
UPC #
-
Country of Origin
China
Dimensions
Length
3.8
Width
2.3
Height
1
Details
Series
Estate
Finish
Distressed Oil Rubbed Bronze
Item
Classic Lever Distressed ORB Door Levers
Weight
2
Material
Brass
Color
Distressed Oil Rubbed Bronze
Description
Item Classic Lever Distressed ORB Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.