Zoro Homepage

Classic Lever Distressed ORB Door Levers Distressed ORB

  • Mfr # 5445V.402.RMR

  • Zoro # G1483299


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Distressed Oil Rubbed Bronze
Features
Right Hand
Cylinder Core Type
Single
Color
Distressed Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5445V.402.RMR
Zoro #
G1483299
UPC #
-
Country of Origin
China

Dimensions

Width
3.4
Height
2.6
Length
6

Details

Series
Estate
Finish
Distressed Oil Rubbed Bronze
Item
Classic Lever Distressed ORB Door Levers
Features
Right Hand
Cylinder Core Type
Single
Color
Distressed Oil Rubbed Bronze
Material
Brass
Weight
0.9

Description

Item Classic Lever Distressed ORB Door Levers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.