Zoro Homepage

Classroom Handlesets Lifetime Brass

  • Mfr # 6130.003.R

  • Zoro # G1484260


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/4" Backset
Height
0
Color
Lifetime Brass
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6130.003.R
Zoro #
G1484260
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Classroom Handlesets Lifetime Brass
Series
Estate
Backset
2-3/4" Backset
Color
Lifetime Brass
Weight
3
Material
Brass / Steel
Function
Classroom

Description

Item Classroom Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.