Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Handlesets Vintage Brass

  • Mfr # 6130.033.RLS

  • Zoro # G1486290


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Classroom
Location Type
Interior
Finish
Vintage Brass
Series
Estate
Backset
2-3/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6130.033.RLS
Zoro #
G1486290
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Classroom Handlesets Vintage Brass
Lockset Function
Classroom
Location Type
Interior
Finish
Vintage Brass
Series
Estate
Backset
2-3/4" Backset
Style
Right Hand
Lockset Handle Type
Lever
Material
Brass / Steel
Color
Vintage Brass
Function
Classroom

Description

Item Classroom Handlesets Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.