This item is Discontinued.

Baldwin Colonial Cable Cover, Number of Gangs: 1 Brass, Satin Nickel Finish 4769.150.CD

Colonial Cable Cover, Number of Gangs: 1 Brass, Satin Nickel Finish (Discontinued)

  • Mfr # 4769.150.CD
  • Zoro # G2302700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4769.150.CD
Zoro #
G2302700
UPC #
-
Country of Origin
China

Dimensions

Size
5-1/8"H x 3"W

Details

Item
Colonial Cable Cover
Number of Gangs
1
Material
Brass
Finish
Satin Nickel

Description

Estate Satin Nickel Switch Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.