
Colonial Lever Unlacquered Brass Door Levers Unlacquered Brass (Discontinued)
- Mfr # 5440V.031.MR
- Zoro # G1494191
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5440V.031.MR
Zoro #
G1494191
UPC #
-
Country of Origin
China
Dimensions
Height
2.6
Width
3.5
Length
6
Details
Series
Estate
Finish
Unlacquered Brass
Item
Colonial Lever Unlacquered Brass Door Le
Color
Unlacquered Brass
Material
Brass
Weight
1
Product Type
Door
Description
Item Colonial Lever Unlacquered Brass Door Le
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.