Zoro Homepage

Colonial Lifetime Brass Turns Lifetime Brass

  • Mfr # 6756.003.EXT

  • Zoro # G1494295


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Width
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6756.003.EXT
Zoro #
G1494295
UPC #
00829846232518
Country of Origin
China

Dimensions

Width
2.6
Length
4.1
Height
0.5

Details

Material
Brass
Series
Estate
Color
Lifetime Brass
Item
Colonial Lifetime Brass Turns Lifetime B
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Colonial Lifetime Brass Turns Lifetime B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.