
Colonial Lifetime Bright Nickel Cylinders Lifetime Bright Nickel
Mfr # 6757.055
Zoro # G1494261
product price: $74.99
/eaKey Features
Finish
Bright Nickel
Series
Estate
Length
4.7244
Width
4.1732
Weight
0.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6757.055
Zoro #
G1494261
UPC #
-
Country of Origin
China
Dimensions
Length
4.7244
Width
4.1732
Height
2.0472
Details
Item
Colonial Lifetime Bright Nickel Cylinder
Finish
Bright Nickel
Series
Estate
Weight
0.1
Color
Lifetime Bright Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Colonial Lifetime Bright Nickel Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.