Concord Oil Rubbed Bronze Escutcheons Oil Rubbed Bronze

  • Mfr # MP004.102.KC4

  • Zoro # G1498924


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass
Height
2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP004.102.KC4
Zoro #
G1498924
UPC #
-
Country of Origin
China

Dimensions

Height
2.2
Length
13.8
Width
3.3

Details

Item
Concord Oil Rubbed Bronze Escutcheons Oi
Series
Estate
Color
Oil Rubbed Bronze
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Material
Brass

Description

Concord Oil Rubbed Bronze Escutcheons Oi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.