
Contemporary Satin Black Cremone Bolts Satin Black
Mfr # 8107.190.CVR
Zoro # G1503115
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
2
Width
6
Fastener Finish
Satin Black
Basic Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8107.190.CVR
Zoro #
G1503115
UPC #
-
Country of Origin
China
Dimensions
Length
2
Width
6
Details
Item
Contemporary Satin Black Cremone Bolts S
Material
Brass
Fastener Finish
Satin Black
Basic Material
Brass
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Contemporary Satin Black Cremone Bolts S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.