Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Baldwin Deadbolt, Cylindrical, Residential 93800-008

Deadbolt, Cylindrical, Residential (Discontinued)

  • Mfr # 93800-008
  • Zoro # G7689291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93800-008
Zoro #
G7689291
UPC #
883351346559
Country of Origin
China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Height
3
Width
4.8
Length
9.9

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
2
Series
Prestige
Lockset Finish
Satin Nickel
Keyway Type
Kwikset SmartKey
Key Type
Keyed Different
ADA Compliant
No
Security Type
Medium-Duty
Strike Dim.
1-1/8 in x 2-3/4 in
Material
Brass
Pins
5
Ligature Resistant
No
Item
Deadbolt
Includes
Hardware
Mortise/Cylindrical
Cylindrical
Cylinder
Single
Strike
Round Corner Full Lip Strike
Number of Keys
2
For Use With
Exterior Doors
Backset
Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
Lockset Fire Rating
Not Rated
Weight
2.2
Finish
Satin Nickel
Color
Satin Nickel
Style
Round
Function
Single Cylinder
Strike Type
Round Corner Full Lip Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Number of Pins
5 Pin Cylinder

Description

Deadbolt, Cylindrical, Residential, Lockset Grade 2, Series Prestige, Lockset Finish Satin Nickel, Keyway Type Kwikset SmartKey, Key Type Keyed Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Exterior Doors, Includes Hardware, Material Brass, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.