Zoro Homepage

Deadlock Handlesets Lifetime Brass

  • Mfr # 6150.003

  • Zoro # G1352712


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Strike Type
ASA Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6150.003
Zoro #
G1352712
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Deadlock Handlesets Lifetime Brass
Finish
Brass
Backset
2-3/4" Backset
Series
Estate
Material
Brass / Steel
Strike Type
ASA Strike
Lockset Function
Deadlock
Strike
ASA Strike
Color
Lifetime Brass
Function
Deadlock

Description

Item Deadlock Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.