Shop BEST

Door and Butt Hinge, Stainless Steel, Full Mortise Mounting, 1 1/2 in Leaf W x 3 1/2 in Leaf H

  • Mfr # FBB199NRP 4 5X4 DOOR HINGE 32D STS
  • Zoro # G9791896

product price: 
$
68.65
/ea
Sold in multiples of 3 for $205.95

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
1 1/2 in
Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBB199NRP 4 5X4 DOOR HINGE 32D STS
Zoro #
G9791896
UPC #
-
Country of Origin
China
Corners
Square
Finish
Satin
Holes per Leaf
4
Load Capacity
150 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, Non-Detachable Ball Bearings, For Use On Heavy Doors, Reversible Flush Tips and Pins
Item
Butt Hinge
Pin Material
Stainless Steel
Pin Type
Non-Removable
Bearing Type
Ball
Ligature Resistant
No
Holes
With
Hardware
Included
Number of Wires
0
Standards
ANSI, BHMA
Hand Orientation
Non-Handed
Resistance Properties
Corrosion-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
Mounting Style
Full Mortise
Range of Motion - Maximum
270 Degrees
Removable Pin
No
Corner Type
Square
Number of Holes per Leaf
4
Shell Material
Stainless Steel

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
1 1/2 in
Pin Dia.
1 1/2 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
3 1/2 in
Frame Leaf Width
1 1/2 in
Frame Leaf Thickness
0.18 in
Overall Width
4 in
Door Thickness - Maximum
1 3/8 in
Pin Diameter
1 1/2 in
Fits Chest Size
Template Screw Hole Location, Non-Detachable Ball Bearings, For Use On Heavy Doors, Reversible Flush Tips and Pins

Description

Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.