Zoro Homepage

Deadlock Handlesets Lifetime Brass

  • Mfr # 6860.003

  • Zoro # G1352679


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Backset
1-1/2" Backset
Series
Estate
Finish
Brass
Strike Type
ASA Strike
Height
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6860.003
Zoro #
G1352679
UPC #
-
Country of Origin
China

Dimensions

Height
1.1
Width
4.2
Length
8.5

Details

Backset
1-1/2" Backset
Series
Estate
Finish
Brass
Item
Deadlock Handlesets Lifetime Brass
Strike Type
ASA Strike
Function
Deadlock
Strike
ASA Strike
Material
Brass
Color
Lifetime Brass

Description

Item Deadlock Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.