Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dormitory Handlesets Oil Rubbed Bronze

  • Mfr # G6075.102.LLS

  • Zoro # G1357253


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Location Type
Commercial
Grade
Commercial
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6075.102.LLS
Zoro #
G1357253
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Dormitory Handlesets Oil Rubbed Bronze
Location Type
Commercial
Grade
Commercial
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Strike Type
ASA Strike
Features
Left Hand
Color
Oil Rubbed Bronze
Strike
ASA Strike
Function
Dormitory
Material
Brass

Description

Item Dormitory Handlesets Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.