
Double Cylinder Entry Handlesets Antique Brass
Mfr # 85345.050.2DC
Zoro # G1359423
product price: $934.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85345.050.2DC
Zoro #
G1359423
UPC #
829846176911
Country of Origin
China
Dimensions
Height
3.7
Length
16.3
Width
8.8
Details
Item
Double Cylinder Entry Handlesets Antique
Series
Estate
Backset
2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip and Deadbolt Strike
Material
Brass
Weight
9
Color
Antique Brass
Strike
Full Lip and Deadbolt Strike
Function
Double Cylinder Entry
Description
Item Double Cylinder Entry Handlesets Antique
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.