Zoro Homepage

Double Cylinder Entry Handlesets Lifetime Brass

  • Mfr # 6560.003.DBLC

  • Zoro # G1361182


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6560.003.DBLC
Zoro #
G1361182
UPC #
-
Country of Origin
China

Dimensions

Height
5
Length
15.6
Width
6.8

Details

Item
Double Cylinder Entry Handlesets Lifetim
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Strike
Mortise
Color
Lifetime Brass
Function
Double Cylinder Entry
Material
Brass

Description

Item Double Cylinder Entry Handlesets Lifetim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.