
Double Cylinder Entry Handlesets Unlacquered Brass
Mfr # 6560.031.DBLC
Zoro # G1364025
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Function
Double Cylinder Entry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6560.031.DBLC
Zoro #
G1364025
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Double Cylinder Entry Handlesets Unlacqu
Series
Estate
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Strike Type
Mortise
Function
Double Cylinder Entry
Material
Brass
Color
Unlacquered Brass
Strike
Mortise
Description
Item Double Cylinder Entry Handlesets Unlacqu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.